Buy more than* S$200* and get FREE SHIPPING

KK Seal, Coating Type

5.00 (1)
Type
Open type
Width (mm)
19
Length (mm)
38
...see all>
Product Options
ADD TO CART
Thickness (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Iron (galvanized) - 1Box(1000PC) 1 - 09340362 79.89 SGD
Shipped after 2017-12-20
0.5 Iron (zinc plated) Seal staple (band iron seals) 1Box(1000PC) 1 - 03336566 73.43 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bundle of single pipe
5
From Japan
On 2016-10-11 16:08:18
Due to its affordable price, making it is solid, so you can use it with confidence. Because it is plated, it is strong against rust.
This review is about item#3336566.

Related Products