Buy more than* S$200* and get FREE SHIPPING

Powerful Type Pulley 1 Wheel Snatch, With Beckett

4.36 (14)
Type
Hook type
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Rope Diameter to Use (mm) Dimension F (mm) Flute Width (mm) Dimensions A (mm) Shaft Diameter (phi mm) Working Load (t) Weight (kg) Type Becket Inner Diameter (mm) Description 2 Wheel Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Rope Diameter to Use (mm) Dimension F (mm) Flute Width (mm) Dimensions A (mm) Shaft Diameter (phi mm) Working Load (t) Weight (kg) Type Becket Inner Diameter (mm) Description 2 Wheel Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 - 30 - 530 - 3 12 - 24 - 175 70 190 35 1PC 1 175x1S 06386606 409.99 SGD
Shipped after 2018-04-27
25 - 22 - 615 - 4 18 - 27 - 200 78 205 38 1PC 1 200x1S 06386615 399.99 SGD
Shipped after 2018-05-02
16 (Max)14 22 16 395 20 1.5 5 Hook type 28 - 125 56 140 28 1PC 1 125x1S 06386581 149.99 SGD
In stock
10 - 14 - 300 - 0.5 1.7 Hook type 21 Powerful and robust pulley. 75 40 87 24 1PC 1 75x1S 06386563 63.99 SGD
In stock
14 - 18 - 345 - 1 3.2 Hook type 21 Powerful and robust pulley. 100 50 112 26 1PC 1 100x1S 06386572 83.99 SGD
In stock
20 - 28 - 465 - 2 8.3 Hook type 28 - 150 60 168 32 1PC 1 150x1S 06386597 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
Tow truck
5
From Japan
On 2017-02-24 04:37:02
It was cheap and it was really good product as well. I think that it is dependent on how you use it, but you can use it with confidence.
This review is about item#06386581.
Sampling at sea
5
From Japan
On 2016-07-15 16:13:51
Although I have not used it yet, I am satisfied very much with a price as low as 2,500 yen from the home center.
This review is about item#06386572.
Attach to the outer wall of the house and use it to raise firewood from the lower floor
4
From Japan
On 2016-02-02 16:22:56
It is a special usage. There was a wood stove on the second floor of the general house, and it was used to raise firewood from the outside of the first floor to the second floor. It is compact, firmly tolerated and satisfied. I felt that the demand was good not only for green but also for black and silver. (Because it relates to the aesthetic appearance of the building · · ·) I think that there is no person who is used like this, for your reference.
This review is about item#06386563.
Used with winch chain block etc
4
From Japan
On 2015-12-21 22:11:27
Easy to use
This review is about item#06386563.
For storing goods in the second floor warehouse
3
From Japan
On 2015-12-03 18:17:39
The rope guide is welded to the fixed hook part of the upper part of the pulley because the rope is detached and the posture is easily inverted upside down when it falls to the ground when it falls on the ground. As a result, when the rope gets stretched, it is always upright and easy to sling on the tow hook.
This review is about item#06386572.
Used for logging of tall trees
5
From Japan
On 2015-06-12 15:42:06
The pulleys I had had had to remove the bolt each time and passed the wire, but this was the best for the special hiatus, as it was able to attach wires while hanging from the top of the pulley. It was a feature that it also has strength and good usability. Because the price is not high, it was good. I have two.
This review is about item#06386572.
For raising heavy objects
5
From Japan
On 2015-04-10 16:28:55
very good
This review is about item#06386563.
Material removal after logging
1
From Japan
On 2015-03-09 18:41:50
I tried to raise cedar of about 15 meters of logs using this pulley and chill hole, it was a brand new article which was broken by one time. Why? Was it too heavy or bad usage? Is it? Is it?
This review is about item#06386572.
Logging
5
From Japan
On 2015-02-07 00:24:34
It is solid and has a sense of security But durability is still unknown
This review is about item#06386572.
Logging
5
From Japan
On 2015-02-06 18:12:48
It is solid and has a sense of security But durability is still unknown
This review is about item#06386572.

Related Products