Buy more than* S$200* and get FREE SHIPPING

Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket

3.75 (4)
...see all>
Product Options
ADD TO CART
Type Wheel Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Working Load (t) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Wheel Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Working Load (t) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 200 130 205 38 25 22 615 4 25 1PC 1 200x2S(HookType) 06386737 679.99 SGD
Shipped after 2018-01-30
- 125 93 140 28 16 22 395 1.5 8 1PC 1 125x2S(HookType) 06386703 289.99 SGD
Shipped after 2018-01-31
- 175 120 190 35 22 30 530 3 17.5 1PC 1 175x2S(HookType) 06386721 509.99 SGD
Shipped after 2018-01-30
- 150 105 168 32 20 28 465 2 13.5 1PC 1 150x2S(HookType) 06386712 379.99 SGD
Shipped after 2018-01-30
Hook type 75 65 87 24 10 14 300 0.5 3 1PC 1 75 X 2 S (HOOK TYPE) 06386685 93.99 SGD
In stock
Hook type 100 79 112 26 14 18 345 1 4.7 1PC 1 100x2S (hook type) 06386694 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Machine up and down such as air conditioning construction
4
From Japan
On 2015-05-29 15:08:05
I was concerned about the weight a little but I thought that it was robust and solid.
This review is about item#06386685.
Weight transportation, installation time
5
From Japan
On 2015-02-19 16:06:46
This time strong weight type pulley became to be able to work with light weight at the time of weight transport, installation, it was very possible to shorten the installation capacity and safety at the time of construction became possible. Also, due to studying various pulley devices, work efficiency has improved and I feel the appreciation of the pulley. In future we will be able to increase the work efficiency, work performance up, wage increase in various ways.
This review is about item#06386685.
Lifting heavy objects
2
From Japan
On 2014-10-28 12:39:43
One of the pulleys was hard and hard to turn around. The side plate of the pulley was bent. I hit it with a hammer to make it manageable somehow.
This review is about item#06386694.
Logging of big branches
4
From Japan
On 2014-03-21 14:46:20
It is strong and safe to use but because there is a reasonable weight it needs attention to handling I think that we can change the mounting position for each tree so we can make it a little lighter if possible
This review is about item#06386694.

Related Products