Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vertical Pulley Block

5.00 (3)
Bearings to Use
Bearing
Material
Iron
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Flute Width (mm) Car Width (mm) Working Load (kg) Rope Diameter to Use (mm) Dimension H (mm) Dimension K(mm) Dimensions L (mm) Dimension G(mm) Weight (g) Wheel Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Flute Width (mm) Car Width (mm) Working Load (kg) Rope Diameter to Use (mm) Dimension H (mm) Dimension K(mm) Dimensions L (mm) Dimension G(mm) Weight (g) Wheel Diameter (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 60 10 15 500 to phi10 83 11 169 53 1450 90 3 94 23 1PC 1 K90-1 06386843 279.99 SGD
Shipped after 2018-06-29
15 36 10 13 250 to phi8 63 5 98 41 320 50 2 52 19 1PC 1 K50-1 06386807 49.99 SGD
Shipped after 2018-06-25
17 42 11 14 400 to phi 10 81 5 130 51 570 60 3 62 23 1PC 1 K60-1 06386825 70.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Routing of electrical wiring.
5
From Japan
On 2018-03-16 05:49:17
It is strong without rusting. I would like the mounting hole to be enlarged to be attached at 6 mV.
This review is about item#06386807.
Stan wire support for suspended curtain pulling
5
From Japan
On 2014-05-19 18:07:59
It was very good.
This review is about item#06386807.
Wire guidance of hanging screen device
5
From Japan
On 2013-02-14 18:57:35
It can be used normally. Because stainless steel is expensive, I used UNIQLO but it is used without problems. I wonder whether they rust.
This review is about item#06386807.

Related Products