Buy more than* S$200* and get FREE SHIPPING

Vertical Pulley Block

Car Width (mm)
12.8
Bearings to Use
stainless Oil-impregnated coils
Rope Diameter to Use (mm)
to phi8
Dimension K(mm)
5
Dimension G(mm)
41
Wheel Diameter (mm)
50
Dimensions C (mm)
2
Dimensions B (mm)
52
Dimensions E (mm)
19
Dimensions D (mm)
15
Dimensions A (mm)
36
Flute Width (mm)
10
Working Load (kg)
300
Dimension H (mm)
63
Dimensions L (mm)
98
Weight (g)
330
Material
Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K50-9 (STAINLESS) 06386816 69.69 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products