Buy more than* S$200* and get FREE SHIPPING

Scissors ECO5

Green Purchasing Law
Fit
Blade Length (mm)
65
Color
Blue
Overall Length (mm)
165
Material
Stainless steel, handle cap: PE-made reproduction
Specification
Product that complies with "Law on Promoting Green Purchasing"
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-HS2165 06625753 5.68 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products