Buy more than* S$200* and get FREE SHIPPING

U Type Nameplate

3.75 (4)
Internal Paper Size (mm)
Width 50x length 25
Dimension / Size (mm)
Width 51x length 28
Material
Styrol made
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-NF4-T 06626855 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Employee's name tag
3
From Japan
On 2016-07-01 20:27:36
Clerks and workers in the factory are also using, but there is no contact, especially fragile. I would like to purchase it here unless it rises.
This review is about item#06626855.
Employee's name tag
4
From Japan
On 2015-10-09 17:28:55
I can not feel the difference with those of famous manufacturers in particular.
This review is about item#06626855.
In-house furniture
3
From Japan
On 2015-03-19 13:42:57
I am using it in the name tag of the uniform, but it is the time of entering a new graduate, or I do not have the store inventory of the home center, I ordered this time. I purchased it at a lower price than usual.
This review is about item#06626855.
An individual
5
From Japan
On 2014-06-11 15:54:12
Easy to name your name lightly
This review is about item#06626855.

Related Products