Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Transparent Desk Pad, Sky Melt, Single

4.33 (3)
Thickness (mm)
1.7
...see all>
Product Options
ADD TO CART
Material Specification Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Specification Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single transparent flexible plastic New JIS standard Desk Transparent green Horizontal 1195 x 695 vertical 1Sheet 1 CR-SS127N-T 06626094 64.99 SGD
In stock
Single transparent flexible plastic Old JIS standard Desk Transparent green Horizontal 600 x vertical 450 1Sheet 1 CR-SS71N 06626076 26.99 SGD
In stock
Single transparent flexible plastic Old JIS standard Desk Transparent green Horizontal 1050 x 625 vertical 1Sheet 1 CR-SS6N-T 06626085 48.99 SGD
In stock
Single transparent soft vinyl New JIS standard Desk TransparentGreen - 1Sheet 1 CR-SS167N 06626103 109.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
A little meeting
5
From Japan
On 2017-03-17 12:54:10
It is just fine for a small conference room. I use it across the wall.
This review is about item#6626076.
Use for desk
4
From Japan
On 2016-11-24 09:10:09
Easy to use because the desk is not damaged, the required documents are easy to see
This review is about item#6626085.
Desk mat
4
From Japan
On 2015-01-20 15:22:56
I thought it would be nice if we had some more thickness, but I can use it without problems.
This review is about item#06626085.

Related Products