Buy more than* S$200* and get FREE SHIPPING

Label-Sealing [Also Used In Printers] Mat Paper

4.82 (17)
...see all
Product Options
ADD TO CART
Paper Standard Overall Thickness (mm) Total Thickness (mm) Basis Weight (g/m2) Lanel Size (mm) Paper Thickness (g/m2) Paper Quality Label Thickness (mm) Sheet Size (mm) Paper Thickness (mm) Type Whiteness (%) Size Standard Color Material Thickness (mm) Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Paper Standard Overall Thickness (mm) Total Thickness (mm) Basis Weight (g/m2) Lanel Size (mm) Paper Thickness (g/m2) Paper Quality Label Thickness (mm) Sheet Size (mm) Paper Thickness (mm) Type Whiteness (%) Size Standard Color Material Thickness (mm) Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.13 - 125 257x364 - - - 257x364 0.07 I Pasted firmly 81 B4 size FSC mixed certified paper products used White High-quality paper - Uncut 1PC(100Sheet) 1 28423 06424835 88.16 SGD
Shipped after 2017-04-27
Matt 0.13 - 125 63.5x38.1 - - - 210x297 0.07 I Pasted firm 81 A4 FSC mixed certified paper products used White High-quality paper - Side 21 1PC(10Sheet) 1 31509 32735735 5.40 SGD
In stock
- - 0.13 - 83.8x42.3 - - - - 0.07 I Pasted firm 81 A4 - Matt White paper High-quality paper - 12 face 1PC(100Sheet) 1 28844 32734021 43.51 SGD
In stock
- 0.13 - 125 182x257 - - - 182x257 0.07 I Pasted firm 81 B5 size FSC mixed certified paper products used White High-qualitypaper - Uncut 1PC(26Sheet) 1 28408 06424783 10.56 SGD
In stock
- 0.13 - - 70x33.9 120(0.13mm) - 0.07 210x297 - - 81 A4 - - - - - 1copy(22sheet) 1 72324 23235792 10.56 SGD
In stock
- 0.13 - - 35x8 120(0.13mm) - 0.07 210x297 - - 81 A4 - - - - - 1copy(10sheet) 1 72125 23235598 5.33 SGD
In stock
- 0.13 - - 20x8 120(0.13mm) - 0.07 210x297 - - 81 A4 - - - - - 1copy(10sheet) 1 72200 23235616 5.40 SGD
In stock
- 0.13 - - 63x120 120(0.13mm) - 0.07 210x297 - - 81 A4 - - - - - 1copy(22sheet) 1 72206 23235643 10.56 SGD
In stock
- 0.13 - - 60x20 120(0.13mm) - 0.07 210x297 - - 81 A4 - - - - - 1copy(22sheet) 1 72236 23235704 10.56 SGD
Shipped after 2017-04-27
- 0.13 - - 11.11x46 125(0.13mm) - 0.07 210x297 - - 81 A4 - - - - - 1copy(10sheet) 1 72284 23235713 5.29 SGD
In stock
- 0.13 - - 45x10 120(0.13mm) - 0.07 210x297 - - 81 A4 - - - - - 1copy(10sheet) 1 72292 23235722 5.33 SGD
In stock
- 0.13 - - 70x38.1 120(0.13mm) - 0.06 210x297 - - 81 A4 - - - - - 1copy(22sheet) 1 72321 23235783 10.56 SGD
In stock
- 0.13 - - 20x8 120(0.13mm) - 0.07 210x297 - - 81 A4 - - - - - 1copy(100sheet) 1 73200 23235853 43.20 SGD
In stock
- 0.13 - - 97x69 120(0.13mm) - 0.06 210x297 - - 81 A4 - - - - - 1copy(22sheet) 1 72208 23235652 10.56 SGD
In stock
- 0.13 - - 83.8x42.3 120(0.13mm) - 0.06 210x297 - - 81 A4 - - - - - 1copy(22sheet) 1 72312 23235765 10.56 SGD
In stock
- 0.13 - - 60x20 120(0.13mm) - 0.07 210x297 - - 81 A4 - - - - - 1copy(100sheet) 1 73236 23235923 43.20 SGD
In stock
- 0.13 - - 35x12 120(0.13mm) - 0.07 210x297 - - 81 A4 - - - - - 1copy(10sheet) 1 72295 23235738 5.29 SGD
In stock
- 0.13 - - 70x42.3 120(0.13mm) - 0.06 210x297 - - 81 A4 - - - - - 1copy(22sheet) 1 72421 23235808 10.56 SGD
In stock
- 0.13 - - 30x30 175(0.19mm) - 0.13 210x297 - - 98 A4 - - - - - 1copy(20sheet) 1 75240 23236018 12.18 SGD
Shipped after 2017-05-01
- 0.13 - 125 210x297 - - - 210x297 0.07 Easy to peel off 81 A4 FSC mixed certified paper products used White High-quality paper - Uncut 1PC(22Sheet) 1 72201 32736934 10.56 SGD
In stock
- - 0.13 - 91x55 - - - - 0.07 Can be firmly pasted 81 A4 - Matte paper, white Premium pure paper - With four margins on 10th page 1PC(10Sheet) 1 31513 32735753 5.40 SGD
In stock
- - 0.13 - 63.5x46.5 - - - - 0.07 Can be firmly pasted 81 A4 - Matte paper, white Premium pure paper - 18 surfaces 1PC(10Sheet) 1 31507 32735726 5.40 SGD
In stock
- 0.13 - 125 182x257 - High-quality paper - 182x257 - Can be firmly pasted . - B5 - - - - No cut 1PC(100Sheet) 1 28421 06424792 38.85 SGD
In stock
- - 0.13 - 66 x 33.9 - - - - 0.07 Can be firmly pasted . 81 A4 - Matte paper, white High-quality paper - With four margins on 24th page 1PC(10Sheet) 1 31511 32735744 5.40 SGD
In stock
- 0.13 - 125 210x297 - High-quality paper - 210x297 - Can be firmly pasted - A4 - - - - No cut 1PC(20Sheet) 1 28409 06424801 10.64 SGD
In stock
- 0.13 - 125 210x297 - High-quality paper - 210x297 - Can be firmly pasted - A4 - - - - No cut 1PC(100Sheet) 1 28422 06424817 43.51 SGD
In stock
- 0.13 - 125 53.3x42.3 - High-quality paper - 210 x 297 - Can be firmly pasted . - A4 - - - - 18th page 1PC(15Sheet) 1 28466 06424677 10.44 SGD
In stock
- 0.13 - 125 83.8x25.4 - High-quality paper - 210x297 - Can be firmly pasted - A4 - - - - 20 Sides 1PC(15Sheet) 1 28461 06424661 10.35 SGD
In stock
- 0.13 - 125 83.8x21.2 - High-quality paper - 210x297 - Can be firmly pasted - A4 - - - - 24 surfaces 1PC(15Sheet) 1 28456 06424652 10.44 SGD
In stock
- - - - 86.4x50.8 - Premium pure paper - 210x297 - Easy-to-peel-off 81 A4 FSC MIX PAPER PRODUCTS USED White Premium pure paper 0.13 (label 0.07) 10 surfaces 1PC(22Sheet) 1 72210 32736943 10.64 SGD
In stock
- - - - 86.4x42.3 - Premium pure paper - 210x297 - Easy-to-peel-off 81 A4 FSC MIX PAPER PRODUCTS USED White Premium pure paper 0.13 (label 0.07) 12 surfaces 1PC(22Sheet) 1 72212 32736952 10.64 SGD
In stock
- - - - 63.5 x 46.5 - High-quality paper - 210 x 297 - Easy-to-peel-off 81 A4 FSC MIX PAPER PRODUCTS USED White High-quality paper 0.13 (label 0.07) 18th page 1PC(22Sheet) 1 72218 32736961 10.64 SGD
In stock
- - - - 63.5x38.1 - Premium pure paper - 210x297 - Easy-to-peel-off 81 A4 FSC MIX PAPER PRODUCTS USED White Premium pure paper 0.13 (label 0.07) 21 surfaces 1PC(22Sheet) 1 72221 32736977 10.64 SGD
In stock
- - - - 66x33.9 - Premium pure paper - 210x297 - Easy-to-peel-off 81 A4 FSC MIX PAPER PRODUCTS USED White Premium pure paper 0.13 (label 0.07) 24 surfaces 1PC(22Sheet) 1 72224 32736986 10.64 SGD
In stock
- - - - 48.3 x 25.4 - High-quality paper - 210 x 297 - Easy-to-peel-off 81 A4 FSC MIX PAPER PRODUCTS USED White High-quality paper 0.13 (label 0.07) 44th page 1PC(22Sheet) 1 72244 32736995 10.64 SGD
In stock
- - - - 38.1 x 21.2 - High-quality paper - 210 x 297 - Easy-to-peel-off 81 A4 FSC MIX PAPER PRODUCTS USED White High-quality paper 0.13 (label 0.07) 65th page 1PC(22Sheet) 1 72265 32737004 10.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
17 Customer Reviews
The reviews are automatic translation.
For the seal of the fee Kono
5
From Japan
On 2016-09-29 18:36:46
You can use a very low unit cost. There is no perfect ease of peeling paper quality,.
This review is about item#6424801.
It is stuck as mailing label on the envelope
4
From Japan
On 2016-09-29 17:19:02
Cheap and good, but there is that sometimes clog the MFP. Easy to use and think about the size and price.
This review is about item#32735726.
Used to jam bottles, etc.
5
From Japan
On 2016-08-24 16:28:45
Clean of the printing is inferior somewhat, but can re-paste any number of times, it is very convenient.
This review is about item#6424817.
Product label
5
From Japan
On 2016-07-27 17:37:21
Without any problem, it will be saved in an easy-to-use products.
This review is about item#23235652.
For heading printing
5
From Japan
On 2016-06-22 18:03:19
We come in handy
This review is about item#06424661.
To get the label making goods
5
From Japan
On 2016-06-03 20:22:41
It really peeled off easy, you have come in handy because the ink of the glue is also good.
This review is about item#32736977.
For the address of the customer of the envelope
5
From Japan
On 2016-05-29 13:47:54
The first was purchased at a nearby shopping center, but It was Maa' to Monotaro, I bought so cheap. I appreciate it
This review is about item#32736952.
Stick to the absent vote of courier
5
From Japan
On 2016-05-26 20:36:31
It survives and can be cut to the size you like.
This review is about item#06424801.
Product Display
4
From Japan
On 2015-11-23 17:45:38
Although things might be called a high price
This review is about item#06424801.
Use in outdoor bulletin board
5
From Japan
On 2015-09-30 13:44:17
I use outdoors but is not yet being shaped
This review is about item#06424801.

Related Products