Buy more than* S$200* and get FREE SHIPPING

End-mill only for aluminium use (3 times long blade type) AL3D-2

Helix Angle (Degree)
45
Number of Blades
2
...see all
Product Options
ADD TO CART
Overall Length L (mm) Material TRUSCO Part Number Blade Diameter Tolerance (mm) Corner Shape Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Material TRUSCO Part Number Blade Diameter Tolerance (mm) Corner Shape Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 Cemented carbide 304-3924 0 to -0.02 Pinkado 9 6 4 2 1PC 1 AL3D-2 2 06552043 40.03 SGD
In stock
50 Cemented carbide 304-3959 0 to -0.02 Pinkado 9 12 6 4 1PC 1 AL3D-2 4 06552061 50.90 SGD
In stock
50 Carbide alloy 304-3941 0 - -0.02 Pin corner 9 9 6 3 1PC 1 AL3D-2 3 06552052 48.32 SGD
In stock
60 Cemented carbide 304-3975 0 - -0.02 pin - 18 6 6 1PC 1 AL3D-2 6 06552086 55.58 SGD
In stock
70 Cemented carbide 304-3983 0 - -0.02 pin - 24 8 8 1PC 1 AL3D-2 8 06552104 82.78 SGD
Shipped after 2017-03-30
75 Carbide alloy 304-3991 0 - -0.02 Pin corner - 30 10 10 1PC 1 AL3D-2 10 06552122 119.90 SGD
In stock
ADD TO CART

Related Products