Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum End Mill

Helix Angle (Degree)
45
Corner Shape
Pinkado
Shank Diameter Tolerance
h6
Blade Diameter Tolerance
0 to -0.02
Surface Processing
DLC coating
Number of Blades
2
Material
Cemented carbide
...see all>
Product Options
ADD TO CART
Overall Length L (mm) TRUSCO Part Number Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) TRUSCO Part Number Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 343-0197 9 4.5 4 1.5 1PC 1 AL3D-2DLC 1.5 08036777 55.99 SGD
Shipped after 2018-06-27
50 343-0227 9 9 6 3 1PC 1 AL3D-2DLC 3 06552296 59.99 SGD
Shipped after 2018-06-27
75 343-0294 - 30 10 10 1PC 1 AL3D-2DLC 10 06552366 129.99 SGD
Shipped after 2018-06-27
45 343-0219 9 7.5 4 2.5 1PC 1 AL3D-2DLC 2.5 08036786 63.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products