Buy more than* S$200* and get FREE SHIPPING

End Mill

3.00 (1)
2015 Trusco Published Pages
1 0600
Helix Angle (Degree)
30
Neck Lower Diameter d2 (mm)
0.28
Neck Angle Gamma (Degree)
12
Blade Length l (mm)
0.4
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
0.3
Shank Diameter Tolerance
h6
Blade Diameter Tolerance
0--0.01
Overall Length L (mm)
45
Number of Blades
2
...see all>
Product Options
ADD TO CART
Surface Processing Material TRUSCO Part Number 2014 TRUSCO Published Page Possible Processing Hardness Effective Length l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Material TRUSCO Part Number 2014 TRUSCO Published Page Possible Processing Hardness Effective Length l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 726-3970 - - 5 1pc 1 MHR230 0.3 x5 37195033 84.99 SGD
Shipped after 2018-04-27
Mugen coating (TiAlN system) Ultra-fine cemented carbide 425-0427 1-0550 Over 55HRC to be processed 3 1PC 1 MHR230 0.3x3 06546951 62.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cut out letters and patterns
3
From Japan
On 2013-03-29 15:54:24
The beauty was pretty good but after all it was easy to break
This review is about item#08036156.

Related Products