Buy more than* S$200* and get FREE SHIPPING

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

4.50 (2)
Helix Angle (Degree)
30
Neck Lower Diameter d2 (mm)
0.46
Blade Length l (mm)
0.7
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
0.5
Shank Diameter Tolerance
h6
Number of Blades
2
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Possible Processing Hardness Neck Angle Gamma (Degree) Effective Length l1 (mm) Blade Diameter Tolerance Surface Processing Overall Length L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Possible Processing Hardness Neck Angle Gamma (Degree) Effective Length l1 (mm) Blade Diameter Tolerance Surface Processing Overall Length L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0550 Processing up to to 55HRC 12 10 0 to -0.02 Infinite coating (TiAlN system) 50 Ultra-fine cemented carbide 425-0630 1PC 1 MHR230 0.5x10 06547073 41.99 SGD
Shipped after 2018-01-29
1-0550 Workable till to 55HRC - 1 0 to -0.02 Infinite coating (TiAlN system) 45 Ultra-fine cemented carbide 425-0613 1PC 1 MHR230 0.5x1 08036253 27.99 SGD
In stock
1-0550 Workable till to 55HRC - 5 0 to -0.02 Infinite coating (TiAlN system) 45 Ultra-fine cemented carbide 425-0729 1PC 1 MHR230 0.5x5 08036271 27.99 SGD
In stock
1-0550 Workable till to 55HRC 12 2 0 to -0.02 Infinite coating (TiAlN system) 45 Ultra-fine cemented carbide 425-0664 1PC 1 MHR230 0.5x2 06547037 27.99 SGD
In stock
- Can process up to 55HRC 12 3 0 - -0.02 Infinite coating ( TiAlN based ) 45 Ultrafine particle cemented carbide 343-3480 1PC 1 MHR230 0.5x3 08036262 27.99 SGD
In stock
- Can process up to 55HRC 12 4 0 - -0.02 Infinite coating ( TiAlN based ) 45 Ultrafine particle cemented carbide 304-5234 1PC 1 MHR230 0.5x4 06547046 27.99 SGD
In stock
- CAN PROCESS UP TO 55HRC 12 6 0 - -0.02 Infinite coating ( TiAlN based ) 45 Ultrafine particle cemented carbide 304-5242 1PC 1 MHR230 0.5x6 06547055 27.99 SGD
In stock
ADD TO CART

Related Products