Buy more than* S$200* and get FREE SHIPPING

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day., This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day., This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day., This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day., This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day., This product is manufactured in Japanese standards. Please check the specification before you or
2015 Trusco Published Pages
1 0600
Helix Angle (Degree)
30
Neck Lower Diameter d2 (mm)
0.76
Neck Angle Gamma (Degree)
12
Effective Length l1 (mm)
6
Blade Length l (mm)
1.2
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
0.8
Shank Diameter Tolerance
h6
Blade Diameter Tolerance
0--0.02
Overall Length L (mm)
45
Number of Blades
2
TRUSCO Part Number
425-1041
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MHR230 0.8 x6 06547222 34.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products