Buy more than* S$200* and get FREE SHIPPING

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

5.00 (1)
Helix Angle (Degree)
30
Neck Lower Diameter d2 (mm)
0.95
Neck Angle Gamma (Degree)
12
Blade Length l (mm)
1.5
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
1
Shank Diameter Tolerance
h6
Number of Blades
2
...see all
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Possible Processing Hardness Effective Length l1 (mm) Blade Diameter Tolerance Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Possible Processing Hardness Effective Length l1 (mm) Blade Diameter Tolerance Surface Processing Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ultra-fine cemented carbide 425-1598 - Processing up to to 55HRC 10 0 to -0.02 Infinite coating (TiAlN system) 50 1PC 1 MHR230 1x10 06547353 26.21 SGD
In stock
Ultra-fine cemented carbide 425-1741 1-0550 Processing up to to 55HRC 8 0 to -0.02 Infinite coating (TiAlN system) 50 1PC 1 MHR230 1x8 06547344 26.21 SGD
In stock
Ultra-fine cemented carbide 425-1695 1-0550 Processing up to to 55HRC 30 0 to -0.02 Infinite coating (TiAlN system) 70 1PC 1 MHR230 1x30 06547405 58.17 SGD
In stock
Ultra-fine cemented carbide 425-1652 1-0550 Processing up to to 55HRC 20 0 to -0.02 Infinite coating (TiAlN system) 60 1PC 1 MHR230 1x20 06547387 44.44 SGD
In stock
Ultra-fine cemented carbide 425-1717 1-0550 Processing up to to 55HRC 5 0 to -0.02 Infinite coating (TiAlN system) 50 1PC 1 MHR230 1x5 08036384 26.21 SGD
In stock
Ultrafine particle cemented carbide 304-5340 - CAN PROCESS UP TO 55HRC 6 0 - -0.02 Infinite coating ( TiAlN based ) 50 1PC 1 MHR230 1x6 06547335 26.21 SGD
In stock
Ultrafine particle cemented carbide 304-5374 - Can process up to 55HRC 12 0 - -0.02 Infinite coating ( TiAlN based ) 50 1PC 1 MHR230 1x12 06547362 26.21 SGD
In stock
Ultrafine particle cemented carbide 343-3820 - Can process up to 55HRC 14 0 - -0.02 Infinite coating ( TiAlN based ) 50 1PC 1 MHR230 1x14 08036411 26.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing in 3D plotter
5
From Japan
On 2016-02-02 18:28:54
Long neck type, but there was a high price image I think that it is cheaper sharpness also well good product of here.
This review is about item#06547335.

Related Products