Buy more than* S$200* and get FREE SHIPPING

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

5.00 (1)
Helix Angle (Degree)
30
Neck Lower Diameter d2 (mm)
1.45
Blade Length l (mm)
2.3
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
1.5
Shank Diameter Tolerance
h6
Number of Blades
2
...see all>
Product Options
ADD TO CART
Model Number 2014 TRUSCO Published Page Possible Processing Hardness Neck Angle Gamma (Degree) Effective Length l1 (mm) Blade Diameter Tolerance Surface Processing Overall Length L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Number 2014 TRUSCO Published Page Possible Processing Hardness Neck Angle Gamma (Degree) Effective Length l1 (mm) Blade Diameter Tolerance Surface Processing Overall Length L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-0550 Processing up to to 55HRC 12 16 0 to -0.02 Infinite coating (TiAlN system) 60 Ultra-fine cemented carbide 425-1296 1PC 1 MHR230 1.5x16 06547527 30.99 SGD
Shipped after 2018-01-25
- 1-0550 Processing up to to 55HRC 12 12 0 to -0.02 Infinite coating (TiAlN system) 50 Ultra-fine cemented carbide 425-1270 1PC 1 MHR230 1.5x12 06547502 29.99 SGD
Shipped after 2018-01-25
- 1-0550 Workable till to 55HRC 12 20 0 to -0.02 Infinite coating (TiAlN system) 60 Ultra-fine cemented carbide 425-1318 1PC 1 MHR230 1.5x20 06547545 30.99 SGD
In stock
(Torasuko Management) 08-00200-15400 1-0550 Workable till to 55HRC - 40 0 to -0.02 Infinite coating (TiAlN system) - Ultra-fine cemented carbide 425-1377 1PC 1 MHR230 1.5x40 37196022 60.99 SGD
Shipped after 2018-01-25
(Torasuko Management) 08-00200-15350 1-0550 Workable till to 55HRC - 35 0 to -0.02 Infinite coating (TiAlN system) - Ultra-fine cemented carbide 425-1342 1PC 1 MHR230 1.5x35 37196004 55.99 SGD
Shipped after 2018-01-25
- - CAN PROCESS UP TO 55HRC 12 10 0 - -0.02 Infinite coating ( TiAlN based ) 50 Ultrafine particle cemented carbide 304-5447 1PC 1 MHR230 1.5x10 06547493 29.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting process
5
From Japan
On 2016-05-15 17:55:57
For resin processing!
This review is about item#06547545.

Related Products