Buy more than* S$200* and get FREE SHIPPING

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

5.00 (1)
Helix Angle (Degree)
30
Neck Lower Diameter d2 (mm)
1.94
Neck Angle Gamma (Degree)
12
Blade Length l (mm)
3
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
2
Shank Diameter Tolerance
h6
Number of Blades
2
...see all>
Product Options
ADD TO CART
Surface Processing Overall Length L (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Possible Processing Hardness Effective Length l1 (mm) Blade Diameter Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Overall Length L (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Possible Processing Hardness Effective Length l1 (mm) Blade Diameter Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Infinite coating (TiAlN system) 50 Ultra-fine cemented carbide 425-1873 1-0550 Workable till to 55HRC 10 0 to -0.02 1PC 1 MHR230 2x10 06547615 29.99 SGD
In stock
Infinite coating (TiAlN system) 60 Ultra-fine cemented carbide 425-1890 1-0550 Workable till to 55HRC 14 0 to -0.02 1PC 1 MHR230 2x14 06547633 29.99 SGD
Shipped after 2018-06-01
Infinite coating (TiAlN system) 70 Ultra-fine cemented carbide 425-1946 - Processing up to to 55HRC 30 0 to -0.02 1PC 1 MHR230 2x30 06547685 34.99 SGD
In stock
Infinite coating (TiAlN system) 60 Ultra-fine cemented carbide 425-1903 1-0550 Processing up to to 55HRC 16 0 to -0.02 1PC 1 MHR230 2x16 06547642 29.99 SGD
In stock
Infinite coating ( TiAlN based ) 50 Ultrafine particle cemented carbide 304-5528 - CAN PROCESS UP TO 55HRC 12 0 - -0.02 1PC 1 MHR230 2x12 06547624 29.99 SGD
In stock
Infinite coating ( TiAlN based ) 60 Ultrafine particle cemented carbide 304-5544 - Can process up to 55HRC 20 0 - -0.02 1PC 1 MHR230 2x20 06547667 29.99 SGD
In stock
Infinite coating ( TiAlN based ) 70 Ultrafine particle cemented carbide 343-4273 - Can process up to 55HRC 25 0 - -0.02 1PC 1 MHR230 2x25 06547676 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2017-10-24 14:41:52
Although it is the thing of the manufacturer who is always using, it was able to purchase cheaply when ordering according to the 10% OFF day.
This review is about item#6547642.

Related Products