Buy more than* S$200* and get FREE SHIPPING

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

Helix Angle (Degree)
30
Neck Lower Diameter d2 (mm)
2.85
Blade Length l (mm)
4.5
Shank Diameter d (phi mm)
6
Blade Diameter D (phi mm)
3
Shank Diameter Tolerance
h6
Number of Blades
2
...see all>
Product Options
ADD TO CART
Model Number 2014 TRUSCO Published Page Possible Processing Hardness Neck Angle Gamma (Degree) Effective Length l1 (mm) Blade Diameter Tolerance Surface Processing Overall Length L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Number 2014 TRUSCO Published Page Possible Processing Hardness Neck Angle Gamma (Degree) Effective Length l1 (mm) Blade Diameter Tolerance Surface Processing Overall Length L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Workable till to 55HRC 12 50 0 to -0.02 Infinite coating (TiAlN system) 100 Ultra-fine cemented carbide 304-5731 1PC 1 MHR230 3x50 06547886 65.99 SGD
In stock
- 1-0550 Workable till to 55HRC 12 20 0 to -0.02 Infinite coating (TiAlN system) 60 Ultra-fine cemented carbide 425-2071 1PC 1 MHR230 3x20 06547843 41.99 SGD
In stock
(Torasuko Management) 08-00200-30140 1-0550 Workable till to 55HRC - - 0 to -0.02 Infinite coating (TiAlN system) - Ultra-fine cemented carbide 425-2047 1PC 1 MHR230 3x14 37196503 50.99 SGD
Shipped after 2018-01-25
(Torasuko Management) 08-00200-30350 1-0550 Workable till to 55HRC - 35 0 to -0.02 Infinite coating (TiAlN system) - Ultra-fine cemented carbide 425-2101 1PC 1 MHR230 3x35 37196564 59.99 SGD
Shipped after 2018-01-25
(Torasuko Management) 08-00200-30180 1-0550 Workable till to 55HRC - - 0 to -0.02 Infinite coating (TiAlN system) - Ultra-fine cemented carbide 425-2063 1PC 1 MHR230 3x18 37196521 50.99 SGD
Shipped after 2018-01-25
(Torasuko Management) 08-00200-30100 1-0550 Workable till to 55HRC - - 0 to -0.02 Infinite coating (TiAlN system) - Ultra-fine cemented carbide 425-2021 1PC 1 MHR230 3x10 37196485 48.99 SGD
Shipped after 2018-01-25
- - Can process up to 55HRC 12 16 0 - -0.02 Infinite coating ( TiAlN based ) 60 Ultrafine particle cemented carbide 304-5684 1PC 1 MHR230 3x16 06547834 41.99 SGD
Shipped after 2018-01-25
- - CAN PROCESS UP TO 55HRC 12 30 0 - -0.02 Infinite coating ( TiAlN based ) 70 Ultrafine particle cemented carbide 304-5714 1PC 1 MHR230 3x30 06547861 47.99 SGD
In stock
- - Can process up to 55HRC 12 40 0 - -0.02 Infinite coating ( TiAlN based ) 90 Ultrafine particle cemented carbide 304-5722 1PC 1 MHR230 3x40 06547877 48.99 SGD
In stock
ADD TO CART

Related Products