Buy more than* S$200* and get FREE SHIPPING

Unlimited coating for deep ribbing end mill (long neck end mill) (double-bladed)

Helix Angle (Degree)
30
Possible Processing Hardness
Processing up to to 55HRC
Neck Lower Diameter d2 (mm)
3.8
Neck Angle Gamma (Degree)
12
Blade Length l (mm)
6
Shank Diameter d (phi mm)
6
Blade Diameter D (phi mm)
4
Shank Diameter Tolerance
h6
Blade Diameter Tolerance
0 to -0.02
Surface Processing
Infinite coating (TiAlN system)
Overall Length L (mm)
60
Number of Blades
2
Material
Ultra-fine cemented carbide
...see all>
Product Options
ADD TO CART
Effective Length l1 (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length l1 (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 425-2152 1PC 1 MHR230 4x16 06547904 47.99 SGD
Shipped after 2018-02-27
20 425-2161 1PC 1 MHR230 4x20 06547913 47.99 SGD
In stock
ADD TO CART

Related Products