Buy more than* S$200* and get FREE SHIPPING

Long Neck Endmill

5.00 (1)
Helix Angle (Degree)
30
R Tolerance (mm)
+/-0.005
Possible Processing Hardness
Workable till to 62HRC
Neck Lower Diameter d2 (mm)
0.46
Blade Length l (mm)
0.35
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
0.5
Shank Diameter Tolerance
h5
Dimension r (mm)
0.25
Ball Radius (mm)
0.25
Surface Processing
Infinite coating (TiAlN system)
Overall Length L (mm)
45
Blade Diameter (phi mm)
0.5
Shank Diameter (phi mm)
4
Blade Length (mm)
0.35
Overall Length (mm)
45
Number of Blades
2
Material
Ultra-fine cemented carbide
...see all>
Product Options
ADD TO CART
Effective Length l1 (mm) Effective Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length l1 (mm) Effective Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 7 344-1261 1PC 1 MRB230 0.25x7x4 08037145 67.99 SGD
Shipped after 2018-01-26
5.5 5.5 344-1253 1PC 1 MRB230 0.25x5.5x4 08037136 56.99 SGD
Shipped after 2018-01-26
4.5 4.5 344-1245 1PC 1 MRB230 0.25x4.5x4 08037127 56.99 SGD
Shipped after 2018-01-26
3 3 344-1229 1PC 1 MRB230 0.25x3x4 08037102 56.99 SGD
Shipped after 2018-01-26
3.5 3.5 344-1237 1PC 1 MRB230 0.25x3.5x4 08037111 56.99 SGD
Shipped after 2018-01-26
2.5 2.5 344-1211 1PC 1 MRB230 0.25x2.5x4 08037093 56.99 SGD
Shipped after 2018-01-26
1.5 1.5 344-1202 1PC 1 MRB230 0.25x1.5x4 08037084 56.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for character engraving and sculpture by NC processing machine.
5
From Japan
On 2013-11-17 11:06:05
It is indispensable for character engraving and precision engraving in 2 mm rectangle. There is also a thinner end mill in the company, so it is very much appreciated by your company to handle it. Can we also shorten the number of days to order?
This review is about item#06559551.

Related Products