Buy more than* S$200* and get FREE SHIPPING

Unlimited coating for deep ribbing ball end mill (long neck ball end mill)

Helix Angle (Degree)
30
Ball Radius R (mm)
0.3
R Tolerance (mm)
+/-0.005
Possible Processing Hardness
Workable till to 62HRC
Neck Lower Diameter d2 (mm)
0.56
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
0.6
Shank Diameter Tolerance
h5
Dimension r (mm)
0.3
Ball Radius (mm)
0.3
Surface Processing
Infinite coating (TiAlN system)
Overall Length L (mm)
45
Blade Diameter (phi mm)
0.6
Shank Diameter (phi mm)
4
Blade Length (mm)
0.45
Overall Length (mm)
45
Number of Blades
2
Material
Ultra-fine cemented carbide
...see all>
Product Options
ADD TO CART
Effective Length l1 (mm) Effective Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length l1 (mm) Effective Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 5.5 344-1318 1PC 1 MRB230 0.3x5.5x4 08037197 41.99 SGD
Shipped after 2018-04-26
2.5 2.5 344-1288 1PC 1 MRB230 0.3x2.5x4 08037163 41.99 SGD
Shipped after 2018-04-26
- - 344-1393 1PC 1 MRB230 0.3x12x4 08037267 65.99 SGD
Shipped after 2018-04-26
- - 344-1385 1PC 1 MRB230 0.3x11x4 08037251 65.99 SGD
Shipped after 2018-04-26
6.5 6.5 344-1326 1PC 1 MRB230 0.3x6.5x4 08037206 48.99 SGD
Shipped after 2018-04-26
4.5 4.5 344-1300 1PC 1 MRB230 0.3x4.5x4 08037181 41.99 SGD
Shipped after 2018-04-26
3.5 3.5 344-1296 1PC 1 MRB230 0.3x3.5x4 08037172 41.99 SGD
Shipped after 2018-04-26
8.5 8.5 344-1342 1PC 1 MRB230 0.3x8.5x4 08037224 60.99 SGD
Shipped after 2018-04-26
9 9 344-1351 1PC 1 MRB230 0.3x9x4 08037233 60.99 SGD
Shipped after 2018-04-26
7.5 7.5 344-1334 1PC 1 MRB230 0.3x7.5x4 08037215 55.99 SGD
Shipped after 2018-04-26
1.5 1.5 344-1270 1PC 1 MRB230 0.3x1.5x4 08037154 41.99 SGD
Shipped after 2018-04-26
- - 344-1377 1PC 1 MRB230 0.3x10x4 08037242 55.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products