Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Unlimited coating for deep ribbing ball end mill (long neck ball end mill)

3.50 (2)
Helix Angle (Degree)
30
R Tolerance (mm)
+/-0.005
Neck Lower Diameter d2 (mm)
0.95
Neck Angle Gamma (Degree)
12
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
1
Dimension r (mm)
0.5
Ball Radius (mm)
0.5
Blade Diameter (phi mm)
1
Shank Diameter (phi mm)
4
Number of Blades
2
...see all>
Product Options
ADD TO CART
Possible Processing Hardness Effective Length l1 (mm) Blade Length l (mm) Surface Processing Effective Length (mm) Overall Length L (mm) Effective Length toward Working Inclination 3Degree Blade Length (mm) Effective Length toward Working Inclination 2Degree Overall Length (mm) Effective Length toward Working Inclination 1Degree30' Material Effective Length toward Working Inclination 1' TRUSCO Part Number Effective Length toward Working Inclination 30' Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Possible Processing Hardness Effective Length l1 (mm) Blade Length l (mm) Surface Processing Effective Length (mm) Overall Length L (mm) Effective Length toward Working Inclination 3Degree Blade Length (mm) Effective Length toward Working Inclination 2Degree Overall Length (mm) Effective Length toward Working Inclination 1Degree30' Material Effective Length toward Working Inclination 1' TRUSCO Part Number Effective Length toward Working Inclination 30' Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Workable till to 62HRC 8 0.75 Infinite coating (TiAlN system) 8 45 10.47 0.75 9.48 45 9.06 Ultra-fine cemented carbide 8.67 304-6575 8.32 1PC 1 MRB230 0.5x8x4 06559987 34.99 SGD
Shipped after 2018-06-28
Can process up to 62HRC 12 0.75 Infinite coating ( TiAlN based ) 12 45 15.79 0.75 14.27 45 13.62 Ultrafine particle cemented carbide 13.03 304-6583 12.49 1PC 1 MRB230 0.5x12x4 06560032 41.99 SGD
In stock
processing is possible upto 62HRC 20 1.5 Infinite coating ( TiAlN based ) 20 55 26.42 1.5 23.85 55 22.75 Ultrafine particle cemented carbide 21.74 304-6630 20.83 1PC 1 MRB230 0.5x20x4 06560093 62.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
NC cutting
3
From Japan
On 2016-06-23 12:29:56
Although it is 1 mm in diameter and thin, still digging deeper than the blade length causes a catch as much as the mill will break on aluminum. Although it is a handy tool for microfabrication, it requires attention to usage.
This review is about item#06560084.
Plastic cutting processing
4
From Japan
On 2016-05-28 16:18:44
It will cost a little,
This review is about item#06560032.

Related Products