Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Infinite coated deep rib ball end mill (long neck ball end mill)

Caution
*In case of order with cash on delivery, it may be shipped after the next day., *In case of order with cash on delivery, it may be shipped after the next day., *In case of order with cash on delivery, it may be shipped after the next day., *In case of order with cash on delivery, it may be shipped after the next day.
Helix Angle (Degree)
30
R Tolerance (mm)
+/-0.005
Neck Lower Diameter d2 (mm)
1.45
Neck Angle Gamma (Degree)
12
Blade Length l (mm)
1.1
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
1.5
Shank Diameter Tolerance
h5
Dimension r (mm)
0.75
Ball Radius (mm)
0.75
Blade Diameter (phi mm)
1.5
Shank Diameter (phi mm)
4
Blade Length (mm)
1.1
Number of Blades
2
...see all>
Product Options
ADD TO CART
Effective Length l1 (mm) Effective Length (mm) Overall Length L (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length l1 (mm) Effective Length (mm) Overall Length L (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 4 45 45 344-1636 1pc 1 MRB230 0.75 x4 x4 08037364 42.99 SGD
Shipped after 2018-06-29
30 30 70 70 344-1652 1pc 1 MRB230 0.75 x30 x4 08037391 72.99 SGD
Shipped after 2018-06-29
6 6 45 45 344-1644 1pc 1 MRB230 0.75 x6 x4 08037373 42.99 SGD
Shipped after 2018-06-29
22 22 55 55 344-1415 1pc 1 MRB230 0.75 x22 x4 08037382 50.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products