Buy more than* S$200* and get FREE SHIPPING

Unlimited coating for deep ribbing ball end mill (long neck ball end mill)

4.50 (2)
Helix Angle (Degree)
30
Ball Radius R (mm)
1
R Tolerance (mm)
+/-0.005
Neck Lower Diameter d2 (mm)
1.94
Dimension r (mm)
1
Ball Radius (mm)
1
Blade Diameter (phi mm)
2
Number of Blades
2
...see all>
Product Options
ADD TO CART
Surface Processing Effective Length (mm) Shank Diameter (phi mm) Shank Diameter Tolerance Blade Length (mm) Effective Length toward Working Inclination 3Degree Overall Length (mm) Effective Length toward Working Inclination 2Degree Material Effective Length toward Working Inclination 1Degree30' TRUSCO Part Number Effective Length toward Working Inclination 1' Effective Length toward Working Inclination 30' Possible Processing Hardness Neck Angle Gamma (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Effective Length (mm) Shank Diameter (phi mm) Shank Diameter Tolerance Blade Length (mm) Effective Length toward Working Inclination 3Degree Overall Length (mm) Effective Length toward Working Inclination 2Degree Material Effective Length toward Working Inclination 1Degree30' TRUSCO Part Number Effective Length toward Working Inclination 1' Effective Length toward Working Inclination 30' Possible Processing Hardness Neck Angle Gamma (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Infinite coating (TiAlN system) 6 4 h5 1.5 - 45 - Ultra-fine cemented carbide - - - - Workable till to 62HRC - 1PC 1 MRB230 1x6x4 08037434 39.99 SGD
Shipped after 2018-01-25
Infinite coating (TiAlN system) 8 4 h5 1.5 - 45 - Ultra-fine cemented carbide - - - - Workable till to 62HRC - 1PC 1 MRB230 1x8x4 08037452 42.99 SGD
Shipped after 2018-01-25
Infinite coating (TiAlN system) 4 4 h5 1.5 - 45 - Ultra-fine cemented carbide - - - - Workable till to 62HRC - 1PC 1 MRB230 1x4x4 08037416 35.99 SGD
Shipped after 2018-01-25
Infinite coating (TiAlN system) 18 4 - 2 23.60 55 21.36 Ultra-fine cemented carbide 20.39 344-1008 19.52 18.73 Workable till to 62HRC 12 1PC 1 MRB230 1x18x4 06560495 34.99 SGD
In stock
Infinite coating ( TiAlN based ) 16 4 - 1.5 - 50 18.96 Ultrafine particle cemented carbide 18.11 304-6753 17.34 16.64 Can process up to 62HRC 12 1PC 1 MRB230 1x16x4 06560477 41.99 SGD
In stock
Infinite coating ( TiAlN based ) 20 4 - 1.5 26.26 55 23.75 Ultrafine particle cemented carbide 22.68 304-6761 21.70 20.81 Can process up to 62HRC 12 1PC 1 MRB230 1x20x4 06560504 41.99 SGD
In stock
Infinite coating ( TiAlN based ) 20 6 - 2 26.26 60 23.75 Ultrafine particle cemented carbide 22.68 304-7288 21.70 20.81 processing is possible upto 62HRC 12 1PC 1 MRB230 1x6x4 06560513 48.99 SGD
Shipped after 2018-01-25
Infinite coating ( TiAlN based ) 35 6 - 2 46.19 80 41.71 Ultrafine particle cemented carbide 39.79 - 38.04 36.45 Can process up to 62HRC 12 1PC 1 MRB230 1x35x6 06560574 95.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Plastic cutting processing
4
From Japan
On 2016-08-02 19:00:00
It is cheap and is ideal for resin processing.
This review is about item#06560443.
Aluminum processing
5
From Japan
On 2015-03-03 16:10:23
There is no problem in use feeling. I wonder if coating will be lost a moment! Is it?
This review is about item#06560425.

Related Products