Buy more than* S$200* and get FREE SHIPPING

Unlimited coating for deep ribbing ball end mill (long neck ball end mill)

Helix Angle (Degree)
30
R Tolerance (mm)
+/-0.005
Neck Lower Diameter d2 (mm)
2.85
Ball Radius (mm)
1.5
Blade Diameter (phi mm)
3
Shank Diameter (phi mm)
6
Blade Length (mm)
2.5
Number of Blades
2
...see all>
Product Options
ADD TO CART
Surface Processing Effective Length toward Working Inclination 1Degree30' Effective Length (mm) Effective Length toward Working Inclination 1' Overall Length L (mm) Effective Length toward Working Inclination 30' Overall Length (mm) Possible Processing Hardness Material Neck Angle Gamma (Degree) TRUSCO Part Number Effective Length l1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Shank Diameter Tolerance Blade Diameter D (phi mm) Effective Length toward Working Inclination 3Degree Dimension r (mm) Effective Length toward Working Inclination 2Degree Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Effective Length toward Working Inclination 1Degree30' Effective Length (mm) Effective Length toward Working Inclination 1' Overall Length L (mm) Effective Length toward Working Inclination 30' Overall Length (mm) Possible Processing Hardness Material Neck Angle Gamma (Degree) TRUSCO Part Number Effective Length l1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Shank Diameter Tolerance Blade Diameter D (phi mm) Effective Length toward Working Inclination 3Degree Dimension r (mm) Effective Length toward Working Inclination 2Degree Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Infinite coating (TiAlN system) - 40 - 90 - 90 Workable till to 62HRC Ultra-fine cemented carbide - 344-1482 40 2.5 6 h6 3 - 1.5 - 1PC 1 MRB230 1.5x40x6 08037547 94.99 SGD
Shipped after 2018-03-02
Infinite coating (TiAlN system) 22.61 20 21.66 65 20.79 65 Workable till to 62HRC Ultra-fine cemented carbide 12 304-6818 20 2.5 6 - 3 26.10 1.5 23.65 1PC 1 MRB230 1.5x20x6 06560617 45.99 SGD
Shipped after 2018-03-02
Infinite coating ( TiAlN based ) 34.01 30 32.55 - 31.22 70 processing is possible upto 62HRC Ultrafine particle cemented carbide 12 304-6834 - - - - - - - 35.62 1PC 1 MRB230 1.5x30x6 06560635 60.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products