Buy more than* S$200* and get FREE SHIPPING

Unlimited coating for deep ribbing ball end mill (long neck ball end mill)

Helix Angle (Degree)
30
R Tolerance (mm)
+/-0.01
Possible Processing Hardness
Workable till to 62HRC
Neck Lower Diameter d2 (mm)
5.8
Blade Length l (mm)
6
Shank Diameter d (phi mm)
6
Blade Diameter D (phi mm)
6
Dimension r (mm)
3
Ball Radius (mm)
3
Surface Processing
Infinite coating (TiAlN system)
Blade Diameter (phi mm)
6
Shank Diameter (phi mm)
6
Blade Length (mm)
6
Number of Blades
2
Material
Ultra-fine cemented carbide
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Effective Length l1 (mm) Shank Diameter Tolerance Effective Length (mm) Overall Length L (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Effective Length l1 (mm) Shank Diameter Tolerance Effective Length (mm) Overall Length L (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
344-1563 40 h6 40 90 90 1PC 1 MRB230 3x40x6 08037705 69.99 SGD
Shipped after 2018-01-24
344-1571 45 h6 45 100 100 1PC 1 MRB230 3x45x6 08037714 80.99 SGD
Shipped after 2018-01-24
344-1555 35 h6 35 80 80 1PC 1 MRB230 3x35x6 08037696 69.99 SGD
Shipped after 2018-01-24
344-1547 25 h5 25 70 70 1PC 1 MRB230 3x25x6 08037687 67.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products