Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

End mill for resin use

5.00 (1)
Corner Shape
pin
Neck Angle Gamma (Degree)
9
Effective Length l1 (mm)
-
Blade Length l (mm)
1.5
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
0.3
Blade Diameter Tolerance
0/-0.02
Helix Angle
30degree
Overall Length L (mm)
45
Number of Blades
2
Material
Ultrafine particle cemented carbide
TRUSCO Part Number
343-0448
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RSE230 0.3x1.5 06552691 55.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For resin plate cutting by NC
5
From Japan
On 2016-06-23 14:35:23
Even if it is a little high, it is limited to this. I have various diameters.
This review is about item#06552707.

Related Products