Buy more than* S$200* and get FREE SHIPPING

End mill for resin use

Neck Angle Gamma (Degree)
9
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
0.5
Blade Diameter Tolerance
0/-0.02
Overall Length L (mm)
45
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Length l (mm) Helix Angle Material TRUSCO Part Number Effective Length l1 (mm) Corner Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length l (mm) Helix Angle Material TRUSCO Part Number Effective Length l1 (mm) Corner Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 30 ° Ultra-fine cemented carbide 343-0529 - Pinkado 1PC 1 RSE230 0.5x5 06552777 55.99 SGD
Shipped after 2018-05-28
1.5 30 ° Ultra-fine cemented carbide 343-0502 - Pinkado 1PC 1 RSE230 0.5x1.5 06552752 41.99 SGD
Shipped after 2018-05-28
2.5 30degree Ultrafine particle cemented carbide 343-0511 - Pin corner 1PC 1 RSE230 0.5x2.5 06552761 48.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products