Buy more than* S$200* and get FREE SHIPPING

End mill for resin use

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day., This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day., This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day., This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day., This product is manufactured in Japanese standards. Please check the specification before you order., * With regard to unaccompanied product, in the case of COD orders will be shipped after the next day., This product is manufactured in Japanese standards. Please check the specification before you or
Neck Angle Gamma (Degree)
12
Effective Length l1 (mm)
8
Blade Length l (mm)
2.4
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
0.8
Blade Diameter Tolerance
0/-0.02
Helix Angle
30degree
Overall Length L (mm)
50
Number of Blades
2
TRUSCO Part Number
343-0626
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 RSE230 0.8 x2.4 x8 06552874 48.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products