Buy more than* S$200* and get FREE SHIPPING

End mill for resin use

5.00 (2)
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
1
Blade Diameter Tolerance
0/-0.02
Number of Blades
2
...see all>
Product Options
ADD TO CART
Corner Shape Neck Angle Gamma (Degree) Effective Length l1 (mm) Blade Length l (mm) Helix Angle Overall Length L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Shape Neck Angle Gamma (Degree) Effective Length l1 (mm) Blade Length l (mm) Helix Angle Overall Length L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pinkado 12 15 3 30 ° 60 Ultra-fine cemented carbide 343-0693 1PC 1 RSE230 1x3x15 06552944 41.99 SGD
Shipped after 2018-01-22
Pinkado 12 20 3 30 ° 60 Ultra-fine cemented carbide 343-0707 1PC 1 RSE230 1x3x20 06552953 48.99 SGD
Shipped after 2018-01-22
Pinkado 9 - 10 30 ° 50 Ultra-fine cemented carbide 343-0669 1PC 1 RSE230 1x10 06552917 76.99 SGD
Shipped after 2018-01-22
Pinkado 12 10 3 30 degree 50 Ultra-fine cemented carbide - 1PC 1 RSE230 1x3x10 06552926 41.99 SGD
Shipped after 2018-01-26
pin 9 - 3 30degree 45 Ultrafine particle cemented carbide 343-0642 1PC 1 RSE230 1x3 06552892 33.99 SGD
Shipped after 2018-01-22
Pin corner 9 - 5 30degree 50 Ultrafine particle cemented carbide 343-0651 1PC 1 RSE230 1x5 06552901 41.99 SGD
Shipped after 2018-01-22
Pin corner 12 12 3 30degree 50 Ultrafine particle cemented carbide 343-0685 1PC 1 RSE230 1x3x12 06552935 41.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Acrylic cutting
5
From Japan
On 2014-09-08 01:46:27
I was suffering from welding at the end mill of TiAIN coat so far, but it is very easy to crack.
This review is about item#06552892.
For cutting processing of plastic · ABS resin · · ·
5
From Japan
On 2014-08-31 08:48:40
Since I purchased the item according to the category calendar, I actually used it more than one month since purchase. The end mill of Φ 0.3 mm purchased at the same time is still unopened. I plan to make printed circuit board soon so I will use it at that time. However, it is still a product of Nisshin Tool (NS). Excellent sharpness, even with 15 mm long neck there is not any blur. I think that it is possible to shave soft metal even from sharpness. This time I bought a blade diameter Φ 1 mm, but this time I would like to purchase a long neck end mill with a blade diameter Φ 2 · 3 mm. Monotaro's plastic end mills are too small. Although it does not appear on hard metal · soft metal · resin, the shape of the blade is slightly different. Monotaro's end mill is the most abundant for soft metals, but the end mill's blade diameter difference is good from 0 to -0.01 to 0.05, but the point that the junk diameter is 0 to 0.1 to 0.3 and the shank crossing error is too large It is a drawback. Depending on the junk method (chuck method), the shank diameter error is proportional to the blade diameter error. Please also increase the system as well as the blade diameter diversion as well as the shank crossing crossing. Thank you.
This review is about item#06552944.

Related Products