Buy more than* S$200* and get FREE SHIPPING

End mill for resin use

5.00 (3)
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
1.5
Blade Diameter Tolerance
0/-0.02
Number of Blades
2
...see all>
Product Options
ADD TO CART
Corner Shape Neck Angle Gamma (Degree) Effective Length l1 (mm) Blade Length l (mm) Helix Angle Overall Length L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Corner Shape Neck Angle Gamma (Degree) Effective Length l1 (mm) Blade Length l (mm) Helix Angle Overall Length L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pinkado 12 18 4.5 30 ° 60 Ultra-fine cemented carbide 343-0782 1PC 1 RSE230 1.5x4.5x18 06553032 41.99 SGD
Shipped after 2018-02-23
Pinkado 9 - 7.5 30 ° 50 Ultra-fine cemented carbide 343-0758 1PC 1 RSE230 1.5x7.5 06553005 41.99 SGD
In stock
pin 9 - 4.5 30degree 45 Ultrafine particle cemented carbide 343-0740 1PC 1 RSE230 1.5x4.5 06552996 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cutting of resin
5
From Japan
On 2016-04-11 16:40:32
Until now I used a normal end mill, but after all I cut off the end mill for resin, is not it? It was good to purchase.
This review is about item#06553005.
Drill a hole in a flexible PVC tube
5
From Japan
On 2015-03-09 13:52:16
Soft PVC tube was soft and easy to deform, so I thought it was difficult to open the hole, but it was beautiful.
This review is about item#06552996.
Part Cutting of Small Biped Walking Robot http://shabolt.blog87.fc2.com/
5
From Japan
On 2011-12-23 20:28:33
Up to now we used a general-purpose end mill, but this end mill exclusively for resins is amazing. Clear sharpness is obviously different. The cutting surface was beautiful and surprised as if it was finished with a file. Most deburring work is unnecessary. If this is the case, gears and so on will be scraped.
This review is about item#06553005.

Related Products