Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

End mill for resin use

4.67 (3)
Shank Diameter d (phi mm)
4
Blade Diameter D (phi mm)
2
Blade Diameter Tolerance
0/-0.02
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Length l (mm) Helix Angle Overall Length L (mm) Material TRUSCO Part Number Corner Shape Neck Angle Gamma (Degree) Effective Length l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length l (mm) Helix Angle Overall Length L (mm) Material TRUSCO Part Number Corner Shape Neck Angle Gamma (Degree) Effective Length l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 30 ° 90 Ultra-fine cemented carbide 343-0901 Pinkado 12 40 1PC 1 RSE230 2x6x40 06553154 80.99 SGD
Shipped after 2018-06-29
6 30degree 50 Ultrafine particle cemented carbide 427-3656 pin 9 - 1PC 1 RSE230 2 X 6 06553093 34.99 SGD
In stock
10 30degree 50 Ultrafine particle cemented carbide 427-3630 Pin corner 9 - 1PC 1 RSE230 2x10 06553102 41.99 SGD
In stock
20 30degree 60 Ultrafine particle cemented carbide 427-3648 Pin corner 9 - 1PC 1 RSE230 2x20 06553111 80.99 SGD
In stock
6 30degree 60 Ultrafine particle cemented carbide 427-3664 Pin corner 12 20 1PC 1 RSE230 2x6x20 06553127 41.99 SGD
In stock
6 30degree 80 Ultrafine particle cemented carbide 427-3681 Pin corner 12 30 1PC 1 RSE230 2x6x30 06553145 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I cut plywood.
4
From Japan
On 2018-06-08 16:38:14
The section is much more beautiful than the general-purpose end mill that we used to date. Fuzzing is also less. In case With this, durability is good if it is good.
This review is about item#6553127.
Cutting of various resin materials
5
From Japan
On 2013-05-24 02:55:11
I could not feel the difference if it was just looking, but when I tried it, performance was completely different from the mill for steel that I used to date. Even resin materials such as polycarbonate and PET which had melted almost surely during processing up to now were able to be cut without melting! When I tried various parameters, I made a mistake in machining speed up to about 2 times as much as Iron and Steel. Although the price is higher than the normal viewing, I think that considering the performance of this end mill is quite profitable shopping
This review is about item#06553093.
Milling
5
From Japan
On 2010-01-28 03:37:20
There is no fluffing unique to the resin, it is preeminent use feeling. As expected it is like a special blade. Those who do not have blades for resin are encouraged to try using it by all means. I think you will find that the work efficiency is totally different.
This review is about item#06553093.

Related Products