Buy more than* S$200* and get FREE SHIPPING

End mill for resin use

4.75 (4)
Blade Diameter D (phi mm)
3
Blade Diameter Tolerance
0/-0.02
Number of Blades
2
...see all
Product Options
ADD TO CART
Blade Length l (mm) Shank Diameter d (phi mm) Helix Angle Overall Length L (mm) Material TRUSCO Part Number Corner Shape Neck Angle Gamma (Degree) Effective Length l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length l (mm) Shank Diameter d (phi mm) Helix Angle Overall Length L (mm) Material TRUSCO Part Number Corner Shape Neck Angle Gamma (Degree) Effective Length l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 6 30 ° 90 Ultra-fine cemented carbide 343-0995 Pinkado 12 45 1PC 1 RSE230 3x9x45 06553242 66.43 SGD
Shipped after 2017-05-01
15 6 30 degree 60 Ultra-fine cemented carbide 343-0961 Pinkado 9 - 1PC 1 RSE230 3x15 06553215 47.80 SGD
In stock
9 3 30 ° 80 Ultra-fine cemented carbide 343-0944 Pinkado - - 1PC 1 RSE230 3x9x3 06553197 61.99 SGD
Shipped after 2017-05-01
9 6 30degree 50 Ultrafine particle cemented carbide 343-0952 pin 9 - 1PC 1 RSE230 3x9x6 06553206 43.35 SGD
In stock
9 6 30degree 70 Ultrafine particle cemented carbide 343-0979 Pin corner 12 30 1PC 1 RSE230 3x9x30 06553224 57.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting
4
From Japan
On 2016-05-15 18:00:29
Deep in the processing optimum!
This review is about item#06553197.
Such as the cut of acrylic signs and woodworking plate
5
From Japan
On 2015-08-04 16:03:25
Usability The price of the split has well stable. Safe to use normally.
This review is about item#06553206.
Processing of the acrylic plate in NC
5
From Japan
On 2013-12-05 11:48:30
It was used in the cutting of the acrylic plate 20mm in NC. It turns very well.
This review is about item#06553224.
It uses the cutting of PP plate 8mm thickness at small CNC.
5
From Japan
On 2011-08-18 13:28:38
Bali We are very happy without.
This review is about item#06553215.

Related Products