Buy more than* S$200* and get FREE SHIPPING

End mill for resin use

5.00 (2)
Corner Shape
Pinkado
Blade Diameter D (phi mm)
4
Blade Diameter Tolerance
0/-0.02
Number of Blades
2
Material
Ultra-fine cemented carbide
...see all>
Product Options
ADD TO CART
Effective Length l1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Helix Angle Overall Length L (mm) TRUSCO Part Number Neck Angle Gamma (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length l1 (mm) Blade Length l (mm) Shank Diameter d (phi mm) Helix Angle Overall Length L (mm) TRUSCO Part Number Neck Angle Gamma (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 4 30 degree 100 343-1029 - 1PC 1 RSE230 4x12x4 06553276 76.99 SGD
Shipped after 2018-04-27
40 12 6 30 ° 90 343-1061 12 1PC 1 RSE230 4x12x40 06553312 62.99 SGD
In stock
- 20 6 30 ° 60 343-1045 9 1PC 1 RSE230 4x20 06553294 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Chemical wood rough cutting
5
From Japan
On 2015-02-27 10:58:56
Even crisp rough cutting can be crispy. It is also good to have.
This review is about item#06553294.
Chemical wood cutting
5
From Japan
On 2015-01-14 18:40:02
I am satisfied with sharpness well. Since I have not used it for a while, I do not know the durability, but since I feel that I used it, I bought four additional items immediately, including stocks.
This review is about item#06553285.

Related Products