Buy more than* S$200* and get FREE SHIPPING

End mill for resin use

5.00 (1)
Shank Diameter d (phi mm)
6
Blade Diameter D (phi mm)
6
Blade Diameter Tolerance
0/-0.02
Number of Blades
2
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Corner Shape Effective Length l1 (mm) Blade Length l (mm) Helix Angle Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Corner Shape Effective Length l1 (mm) Blade Length l (mm) Helix Angle Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
343-1134 Pinkado 40 18 30 ° 100 Ultra-fine cemented carbide 1PC 1 RSE230 6x18x40 06553382 68.99 SGD
Shipped after 2018-01-26
343-1126 Pinkado - 30 30 ° 90 Ultra-fine cemented carbide 1PC 1 RSE230 6x30 06553373 68.99 SGD
In stock
343-1118 Pin corner - 18 30degree 80 Ultrafine particle cemented carbide 1PC 1 RSE230 6x18 06553364 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting work to students in class
5
From Japan
On 2013-01-22 17:46:19
Good machinability. If possible, please include recommended feed speed, cut amount etc for each material.
This review is about item#06553373.

Related Products