Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Removing Tape

4.00 (3)
Purpose
For window glass and aluminum sash For steel doors For tank in flush toilets
Adhesive
Acrylic type
Tape Thickness (mm)
2
Base Material
Non-woven fabric
Tape Width (mm)
30
...see all>
Product Options
ADD TO CART
Tape Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 Silver 1Roll 1 72315 06587944 7.99 SGD
Shipped after 2018-06-25
4 Brown 1Roll 1 72316 06587953 7.99 SGD
Shipped after 2018-06-27
8.8 Silver 1Roll 1 72317 06587962 12.99 SGD
Shipped after 2018-06-25
8.8 Brown 1Roll 1 72318 06587971 12.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Leaking part
4
From Japan
On 2017-10-06 10:50:22
Stickiness is slightly weaker against concrete. It is reinforced with adhesive. I do not know yet how much it will absorb.
This review is about item#06587962.
Prevention of dew condensation
3
From Japan
On 2015-02-06 13:57:17
It seems that it is helping to prevent dew condensation. As expected, it will be peeled off when used in a yearly unit, so it is necessary to replace it.
This review is about item#06587962.
Condensation cancellation
5
From Japan
On 2009-10-13 12:33:32
When it is winter the dew condensation has occurred, and if you leave me, mold is likely to grow and I am afraid, so I bought it. Although I do not know the effect clearly at the beginning of use yet it will become a little better! The price was cheaper than anywhere. Because there is a color brown, it is not noticeable in the same way as sashi.
This review is about item#06587953.

Related Products