Buy more than* S$200* and get FREE SHIPPING

PVA disk offset whetstone

5.00 (2)
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
2700
Maximum Rotation Speed (min-1[r. p.m])
8600
Hole Diameter (phi mm)
15
Thickness (mm)
10
Application
Non-ferrous metals, stainless steel, brass, glass, stone, etc
...see all>
Product Options
ADD TO CART
Shape Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Offset type 220 1Box(20Sheet) 1 C#220H 100x10x15 06588154 139.99 SGD
In stock
- 60 1Box(20Sheet) 1 C#60H 100x10x15 06588127 149.99 SGD
Shipped after 2018-05-25
- 80 1Box(20Sheet) 1 C#80H 100x10x15 06588136 169.99 SGD
Shipped after 2018-05-24
- 1000 1Box(20Sheet) 1 C#1000H 100x10x15 06588181 139.99 SGD
In stock
- 600 1Box(20Sheet) 1 C#600H 100x10x15 06588172 169.99 SGD
Shipped after 2018-05-24
- 320 1Box(20Sheet) 1 C#320H 100x10x15 06588163 169.99 SGD
Shipped after 2018-05-24
Offset type 120 1Box(20Sheet) 1 C#120H 100x10x15 06588145 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of aluminum material
5
From Japan
On 2015-09-15 09:26:46
I bought it from a neighborhood shop before, but since the price is inexpensive, I have been repeating purchase.
This review is about item#06588145.
Polishing of aluminum material
5
From Japan
On 2014-03-26 13:08:43
Although it was originally used, it is saved because it is cheaper than buying at a nearby hardware store
This review is about item#06588145.

Related Products