Buy more than* S$200* and get FREE SHIPPING

PVA whetstone

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (mm)
150
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
150x25x25.4
Hole Diameter (phi mm)
25.4
Thickness (mm)
25
Grain Size
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 C#80H 150 x25 x25.4 06708651 29.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Good for shaving piles
5
From Japan
On 2016-05-23 16:01:39
Easy to use
This review is about item#06708651.

Related Products