Buy more than* S$200* and get FREE SHIPPING

Hm Grip With Pliers

4.71 (7)
Purpose
Cut-grab, bend & scalping
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.2
Overall Length (mm)
150
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1102890 05934171 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Working with the Circle
4
From Japan
On 2014-06-19 20:03:31
It is also not specially well without any bad.
This review is about item#05934171.
Car maintenance
4
From Japan
On 2014-04-15 09:47:37
5 ~ it is the replacement of six years KEIBA of nippers and pliers used. It is also looks good accuracy and structure. I There is a feeling that was Nuru' to grip. This Nuru' feeling, you do you take and use. Kana grip of pliers is difficult slightly smaller grip. Hand is large one might difficult to use. If the 200mm and long of the assortment, also I want to buy on automobile maintenance. For now, we try to use.
This review is about item#05934171.
Normally
5
From Japan
On 2014-02-28 17:06:03
Did not think to come is that firm a so inexpensive.
This review is about item#05934171.
Electric construction poppy
5
From Japan
On 2013-03-29 15:00:27
It seems to be light and durable, but it is unsuitable for thick wire
This review is about item#05934171.
Electronic work etc.
5
From Japan
On 2012-10-30 07:03:54
Although it is low price, it is possible to use it without problem with accuracy with JIS with this price. At first, the movement is a little hard, but if you insert oil and break in, it becomes soft.
This review is about item#05934171.
Motorcycle maintenance
5
From Japan
On 2012-10-11 20:32:55
I am very satisfied with a firm feeling for the price.
This review is about item#05934171.
Used car sales
5
From Japan
On 2012-06-05 13:08:39
usually
This review is about item#05934171.

Related Products