Buy more than* S$200* and get FREE SHIPPING

HM JIS grip power nipper 160mm

4.80 (10)
Cutting Capacity (phi mm) Copper Wire
About 1.0
Cutting Capacity (phi mm) Steel Wire
1.2
Weight (g)
160
Overall Length (mm)
160
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1110533 05871914 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
When cutting
4
From Japan
On 2017-04-15 11:35:27
It is cheaper than other stores and it is saved I think that it is equivalent to other things
This review is about item#5871914.
I am satisfied because it was good but I thought the quality low for a so cheap.
5
From Japan
On 2014-07-21 21:14:29
Size is also larger, to be used was a good size. Since the quality was good, it is easy to use.
This review is about item#05871914.
Use in the door speaker wiring work
5
From Japan
On 2014-04-21 13:24:14
Peeled, it was used, such as in the wiring cut. It does not have any particular problem. I think that it is more than price.
This review is about item#05871914.
Car maintenance
5
From Japan
On 2014-01-30 17:44:21
Firm and are easy to use but inexpensive. made in Japan
This review is about item#05871914.
Such as cut, such as wire
5
From Japan
On 2013-12-10 17:40:37
For now, but you are using, such as the thin wire cut, Tool three-piece set (pliers, needle-nose pliers, nippers) To be one decent enough not comparable. To turn off such a hard thing you do not want to cut an expensive nippers, I think the good cheap.
This review is about item#05871914.
Cutting of lead wire and clothing stripping
5
From Japan
On 2013-05-17 14:32:43
It is also difficult to scatter splashed clothing, and cutting at small parts is also easy. Grip is not slippery and it is virtue if you consider the cost.
This review is about item#05871914.
According to function
4
From Japan
On 2011-08-20 14:19:06
no problem!
This review is about item#05871914.
Cutting of code
5
From Japan
On 2011-01-02 19:04:03
Besides price it makes solid well and it cuts well. It is likely to last long.
This review is about item#05871914.
Vehicle electrical components
5
From Japan
On 2010-02-04 18:58:24
I am very satisfied that the things are firm and cheap
This review is about item#05871914.
Working with normal hobbies
5
From Japan
On 2009-12-06 11:22:21
There is sufficient strength, it can cut to pretty thick mono. Although there are many inferior goods such as 100 being cooked and the blades do not mesh and can not cut, this is neat and satisfied with the price as well. For electronic work etc. I think that it is necessary to use it with precision Nippa. I think that it is a slightly larger Nippa that is suitable for use to cut thick wire or something.
This review is about item#05871914.

Related Products