Buy more than* S$200* and get FREE SHIPPING

TOP DISK (SILICON CARBIDE)

4.67 (3)
Number of Blades
90
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Abrasive Material Outer Diameter (mm) Inner Diameter (phi mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Outer Diameter (mm) Inner Diameter (phi mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100 15 320 1sheet 1 GP10015C11 CC320 09793594 6.99 SGD
In stock
- 100 15 120 1sheet 1 GP10015C7 CC120 09793567 6.99 SGD
In stock
Silicon Carbide - - 80 1Sheet 1 GP10015C5 CC80 09793987 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Rough chamfering of glass
5
From Japan
On 2015-04-30 20:09:16
I bought a similar paper disc for chamfering the glass, but since it became impossible to polish with a little use, it seems strange that the usage looks different depending on the base material. If you examine it on the manufacturer's website, Iron · Kibe It was for. Since this product was compatible with glass, I tried to purchase No. 100, but I can cut it well for a good feeling. I will only use it occasionally, so I am happy to be able to purchase one by one.
This review is about item#09793996.
Glass polishing
4
From Japan
On 2014-11-25 14:11:28
Despite being thinner than other manufacturers, I feel a long life span. I bought similar products by the same manufacturer, but this one was better for usability.
This review is about item#09793987.
Cutting of ceramics
5
From Japan
On 2012-07-05 15:15:37
I bought it for ceramics and ceramics for about 800 yen at the home center, but I bought it for half price so I tried using it. The price is low, cutting power is also high, the service life is also longer than those of the home center, it is very easy to use.
This review is about item#09793987.

Related Products