Buy more than* S$200* and get FREE SHIPPING

Rejikento S

4.50 (2)
Purpose
For general steel, cast iron
Maximum Operating Speed (m/min)
67
Outer Diameter (phi mm)
180
Hardness
P
Hole Diameter (phi mm)
22
Compatible Tool
Disc grinder
Abrasive Material
A/WA
Thickness (mm)
6
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 1Sheet 1 SORK1801 05734872 -
Discontinued
[x]
36 1Sheet 1 SORK1802 05734881 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Finish of aluminum
4
From Japan
On 2014-08-13 21:17:48
It is cheap and lasts longer.
This review is about item#05734881.
Roughing of weld beats
5
From Japan
On 2011-07-12 13:18:13
Less clogging and less comfort
This review is about item#05734881.

Related Products