Buy more than* S$200* and get FREE SHIPPING

Flap Disc

Purpose
For general grinding and polishing work of various metal such as iron, stainless steel and aluminum, lumber and plastic etc.Particularly good for thin steel plates. For polishing cut surface. For polishing the fishing touches of the foundation before plat
Number of Blades
80
Maximum Rotation Speed (min-1[r. p.m])
13000
Hole Diameter (phi mm)
15
Abrasive Material
Zirconia
Diameter (phi mm)
100
Grain Size
#80
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 TOP100Z5 06650384 71.36 SGD
In stock
ADD TO CART

Related Products