Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Wire Rope

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Diameter (mm)
0.16
Standard Weight (g/m)
8.9
Breaking Load (kg)
190
Rope Diameter (phi mm)
1.5
Reference Working Load (kg)
70
Length (m)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 R-SY15 06711564 229.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products