Buy more than* S$200* and get FREE SHIPPING

Chalk holder

3.67 (3)
Compatible Size (cm)
Corresponding to the inner diameter 1.2cm
Overall Length x Thickness (mm)
Diameter of about 95 x 20
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 90-0050 06610877 6.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Blackboard of blackboard
5
From Japan
On 2016-05-24 22:51:18
But expensive, but easy to use because the choke is firmly stops. Again, there is only that price.
This review is about item#06610877.
Site in we use the mark of ink soup.
5
From Japan
On 2014-10-24 19:06:56
Ease of use is very good because the entire choke can be stored in the type in which the cap is not needed.
This review is about item#06610877.
Fill out the site photo of blackboard
1
From Japan
On 2008-11-11 23:23:30
Was inserted from the front end while holding down the knock part of the above, but the hole than choke is narrow, it did not enter. After forcibly put, no longer come out even if the knock. When that's the product specifications because although I bought two were both two the same, I want you to tell us how we should I use.
This review is about item#06610877.

Related Products