Buy more than* S$200* and get FREE SHIPPING

Delta Drill Bit Sds, Plus, For Long Use

4.27 (15)
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Blade Diameter D (phi mm) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Number of Blades Weight (g) Compatible Motor Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Blade Diameter D (phi mm) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Number of Blades Weight (g) Compatible Motor Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 316 379-1530 1-0230 3 - Light-weight hammer drill 250 1PC 1 DLSDS15031 10036171 40.99 SGD
In stock
14 - 316 - - - - Light-weight hammer drill 250 1PC 1 DLSDS14031 40953595 36.99 SGD
In stock
5 - 216 379-1211 1-0230 - - Light-weight hammer drill 150 1PC 1 DLSDS05021 40953516 18.99 SGD
In stock
12.5 - 316 - - - 145.9 Light-weight hammer drill 250 1PC 1 DLSDS12531 06685402 32.99 SGD
In stock
8.5 - 216 379-1262 - - - Light-weight hammer drill 150 1PC 1 DLSDS08521 40953561 20.99 SGD
In stock
19 - 216 379-1661 - - - Light-weight hammer drill 150 1PC 1 DLSDS19021 40953647 50.99 SGD
In stock
20 - 316 - - - 1736 Light-weight hammer drill 250 1PC 1 DLSDS20031 10036232 60.99 SGD
In stock
16 - 316 - - 3 215.6 Light-weight hammer drill 250 1PC 1 DLSDS16031 10036187 45.99 SGD
In stock
26 - 320 - - 5 - Light-weight hammer drill 250 1PC 1 DLSDS26032 10036284 81.99 SGD
In stock
12.7 - 1000 - - - - Light-weight hammer drill 200 1PC 1 DLSDS12710 10036345 76.99 SGD
Shipped after 2018-02-26
14.3 - 316 - - 3 - Light-weight hammer drill 250 1PC 1 DLSDS14331 10036162 39.99 SGD
Shipped after 2018-02-26
- - 316 - - - - Light-weight hammer drill 250 1PC 1 DLSDS11031 10036153 26.99 SGD
In stock
25 - 320 337-8861 1-0230 5 - Light-weight hammer drill 250 1PC 1 DLSDS25032 10036275 98.99 SGD
Shipped after 2018-02-23
- - 1000 - - 3 - Light-weight hammer drill 200 1PC 1 DLSDS12010 10036327 68.99 SGD
In stock
- - 466 379-1572 1-0230 - - Light-weight hammer drill 400 1PC 1 DLSDS16046 10036293 54.99 SGD
In stock
17 - 316 - - - - Light-weight hammer drill 250 1PC 1 DLSDS17031 10036205 50.99 SGD
In stock
- 12 466 379-1360 1-0230 3 - Light-weight hammer drill 400 1PC 1 DLSDS12046 40955171 41.99 SGD
In stock
5.5 - 216 379-1220 1-0230 - - Light-weight hammer drill 150 1PC 1 DLSDS05521 40953534 20.99 SGD
In stock
- - 216 379-1521 1-0230 - - Light-weight hammer drill 150 1PC 1 DLSDS15021 40953604 39.99 SGD
In stock
17.5 - 316 - - - - Light-weight hammer drill 250 1PC 1 DLSDS17531 40953622 54.99 SGD
In stock
- - 216 379-1556 1-0230 - - Light-weight hammer drill 150 1PC 1 DLSDS16021 40953613 40.99 SGD
In stock
5.3 - 216 - - - - Light-weight hammer drill 150 1PC 1 DLSDS05321 40953525 22.99 SGD
In stock
- - 216 379-1629 1-0230 - - Light-weight hammer drill 150 1PC 1 DLSDS18021 40953631 46.99 SGD
In stock
20 - 216 - - - - Light-weight hammer drill 150 1PC 1 DLSDS20021 40953656 57.99 SGD
In stock
7 - 216 - - - - Light-weight hammer drill 150 1PC 1 DLSDS07021 40953543 20.99 SGD
In stock
8 - 216 - - - - Light-weight hammer drill 150 1PC 1 DLSDS08021 40953552 21.99 SGD
In stock
9 - 216 - - - - Light-weight hammer drill 150 1PC 1 DLSDS09021 40953577 29.99 SGD
Shipped after 2018-02-26
- - 316 - - - - Light-weight hammer drill 250 1PC 1 DLSDS13031 40953586 33.99 SGD
In stock
18 - 466 - - - - Light-weight hammer drill 400 1PC 1 DLSDS18046 10036302 61.99 SGD
In stock
19 - 466 379-1688 1-0230 - - Light-weight hammer drill 400 1PC 1 DLSDS19046 10036311 68.99 SGD
In stock
6 - 216 379-1246 - - - Lightweight hammer drill 150 1PC 1 DLSDS06021 06685366 20.99 SGD
In stock
10 - 316 379-1297 - - - Light-weight hammer drill 250 1PC 1 DLSDS10031 06685375 26.99 SGD
In stock
10.5 - 316 379-1327 - - - Lightweight hammer drill 250 1PC 1 DLSDS10531 06685384 26.99 SGD
In stock
12 - 316 379-1351 - - - Light-weight hammer drill 250 1PC 1 DLSDS12031 06685393 32.99 SGD
In stock
12.7 - 316 379-1432 - - - Light-weight hammer drill 250 1PC 1 DLSDS12731 06685411 32.99 SGD
In stock
14.5 - 316 379-1491 - - - Light-weight hammer drill 250 1PC 1 DLSDS14531 06685427 39.99 SGD
In stock
16.5 - 316 379-1581 - - - Light-weight hammer drill 250 1PC 1 DLSDS16531 10036196 46.99 SGD
In stock
18 - 316 379-1637 - 3 - Light-weight hammer drill 250 1PC 1 DLSDS18031 10036214 54.99 SGD
In stock
19 - 316 379-1670 - 3 - Lightweight hammer drill 250 1PC 1 DLSDS19031 10036223 59.99 SGD
In stock
22 - 320 337-8802 - 5 - Light-weight hammer drill 250 1PC 1 DLSDS22032 10036241 67.99 SGD
In stock
23 - 320 337-8829 - 5 - Light-weight hammer drill 250 1PC 1 DLSDS23032 10036257 67.99 SGD
In stock
24 - 320 337-8845 - 5 - Lightweight hammer drill 250 1PC 1 DLSDS24032 10036266 75.99 SGD
In stock
10.5 - 466 379-1335 - - - Light-weight hammer drill 400 1PC 1 DLSDS10546 06685436 33.99 SGD
In stock
12.5 - 466 379-1416 - - - Light-weight hammer drill 400 1PC 1 DLSDS12546 06685445 41.99 SGD
In stock
14.5 - 466 379-1505 - - - Light-weight hammer drill 400 1PC 1 DLSDS14546 06685454 48.99 SGD
In stock
12.5 - 1000 379-1378 - - - Light-weight hammer drill 200 1PC 1 DLSDS12510 10036336 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 4.27
15 Customer Reviews
The reviews are automatic translation.
Through VP 13
5
From Japan
On 2017-10-13 15:22:27
Concrete penetration was very easy without axial shake and escape.
This review is about item#10036232.
Adopted for drilling on concrete walls
5
From Japan
On 2017-02-28 09:04:11
I used it for drilling holes of 10 mm size, it was possible to open easily with a small caliber, so before, it took quite some time with 25 mm drilling so I feel that way. It was very good.
This review is about item#6685375.
Used for thick through hole drilling
2
From Japan
On 2016-08-29 17:16:20
Since the bit part does not match the chuck of the vibration drill on hand, it cuts the root by about 3 cm, but it can be used without problems.
This review is about item#6685375.
To set a boundary mark
5
From Japan
On 2016-07-08 20:48:58
You can secure the necessary depth in a narrow place
This review is about item#06685384.
Pillar
5
From Japan
On 2016-06-23 10:52:02
It was very easy to use because there was no deviation straight to stand upright on the ground rock.
This review is about item#10036311.
To stand upright on hard ground.
5
From Japan
On 2016-06-22 16:49:23
Although I used it for the first time, I am satisfied without having to break or never losing the blade.
This review is about item#10036311.
As a construction tool
5
From Japan
On 2015-11-18 15:12:04
It is used as hole drilling of anchor material. Reduction is also good with less.
This review is about item#10036241.
Stone drilling
1
From Japan
On 2015-11-10 13:48:51
I could not dig a millimeter Even if I set it to Impact mode I was doing it while I was watering But the end went round Has the stone been too hard?
This review is about item#06685366.
Concrete penetration
5
From Japan
On 2015-10-15 14:49:18
Usual Usage
This review is about item#40953516.
For drilling work
5
From Japan
On 2014-09-24 18:13:17
I was saved because Long Kiri was not selling quite well
This review is about item#40953561.

Related Products