Buy more than* S$200* and get FREE SHIPPING

Branch Circuit Breaker

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frame (AF)
30
Overcurrent Tripping Operation
Thermal dynamic
Rated Sensitivity Current (mA)
30
Connectable Wire (mm2)
5.5 - 8
Terminal Structure
Solderless terminal
Dimensions C (mm)
36
Dimensions B (mm)
70
Dimensions A (mm)
32
Specification
Reverse connection available
...see all>
Product Options
ADD TO CART
Number of Poles / Element Number Rated Voltage (V) Operating Time Accessories Overcurrent Drawing Operation High Speed Operating Time (sec) High Speed Rating Sensitivity Current (mA) Number of Poles / Terminal Number Phase Wire Type Standard Surrouunding Temperature (degree c) Rated Current (A) JIS Standard Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles / Element Number Rated Voltage (V) Operating Time Accessories Overcurrent Drawing Operation High Speed Operating Time (sec) High Speed Rating Sensitivity Current (mA) Number of Poles / Terminal Number Phase Wire Type Standard Surrouunding Temperature (degree c) Rated Current (A) JIS Standard Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2P2E 100 - 100 / 200 (AA) - 200 common use Within 0.1 second Terminal cover, wood screw Thermal dynamic Within 0.1 15, 30 2P2E 1phi 2W - 15 - 53 1PC 1 GP32CJ2P15AF30 05736735 46.99 SGD
In stock
2P1E 100 Within 0.1 second Terminal covering, wood screw - - - - 1 phi 2 W 40 20 JIS C 8222 Ann2 54 1PC 1 GP31CJ2P20AF30 10709867 40.99 SGD
In stock
2P1E 100 Within 0.1 second Terminal covering, wood screw - - - - 1 phi 2 W 40 30 JIS C 8222 Ann2 54 1PC 1 GP31CJ2P30AF30 10709876 40.99 SGD
In stock
2P2E Shared 200 - 100 / 200 (AA) - 100 Within 0.1 second Terminal covering, wood screw - - - - 1 phi 2 W 40 20 JIS C 8222 Ann2 54 1PC 1 GP32CJ2P20AF30 10709885 46.99 SGD
In stock
2P2E Shared 200 - 100 / 200 (AA) - 100 Within 0.1 second Terminal covering, wood screw - - - - 1 phi 2 W 40 30 JIS C 8222 Ann2 54 1PC 1 GP32CJ2P30AF30 10709894 46.99 SGD
In stock
2P1E 100 Within 0.1 seconds Terminal covering, wood screw - - - - 1phi2W 40 15 JIS C 8222 Ann2 54 1PC 1 GP31CJ2P15AF30 35102383 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for replacement due to defective NFB of household power distribution board
5
From Japan
On 2017-02-28 22:52:09
Built for about 40 years NFB mounted only on the secondary side of the distribution board of the distribution board is burned part of the blown cable is replaced by ELB for burnout. It is safe in this
This review is about item#10709885.
Connection to external wiring
5
From Japan
On 2015-06-15 20:08:08
Used in branching to multiple small capacity breakers, adding branch terminals
This review is about item#10709867.
As a main switch for bathing cars
5
From Japan
On 2012-04-25 18:33:37
Originally I was using Panasonic, but purchased because it is easy to compare prices. Performance is not particularly problematic
This review is about item#10709867.

Related Products