Buy more than* S$200* and get FREE SHIPPING

Diamond Grinding Wheel, Shank

2.00 (1)
Maximum Rotation Speed (min-1[r. p.m])
60000
Overall Length (mm)
45
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Grain Size Shape Grindstone Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Grain Size Shape Grindstone Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 #120/140 A-TYPE (cylinder type) 10 1PC 1 A 40-4mm 06700486 15.99 SGD
In stock
2.5 #140/170 A-TYPE (cylindrical) 8 1PC 1 A 25-2.5mm 06700504 15.99 SGD
Shipped after 2018-02-26
2 #140/170 A-TYPE (cylindrical) 8 1PC 1 A 20-2mm 06700513 15.99 SGD
In stock
1.5 #140/170 A-TYPE (cylindrical) 8 1PC 1 A 15-1.5mm 06700522 15.99 SGD
Shipped after 2018-02-26
5 #120/140 A-TYPE (cylinder type) 10 1PC 1 A 50-5mm 06700477 15.99 SGD
In stock
3 #120/140 A-TYPE (cylinder type) 10 1PC 1 A 30-3mm 06700495 15.99 SGD
In stock
1 #140/170 A-TYPE (cylinder type) 8 1PC 1 A 10-1mm 06700531 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Material is wood chip. The required grindstone is a conical shape and the tip needs 0.5 mm.
2
From Japan
On 2017-08-10 11:10:39
A conical shape with a tip 0.5 mm 0.8 mm in particular is used. Two items purchased separately were broken after 5 minutes because the inside was a hollow. Cutting capacity of set purchased items is unsatisfactory. The price is about 3000 yen per one. I would like to purchase the best thing with the ability. It would be appreciated if we could offer wear and diamond not to be peeled off by heat of fracture or friction.
This review is about item#6700531.

Related Products