Buy more than* S$200* and get FREE SHIPPING

Diamond Grinding Wheel, Shank

Purpose
Ideal for super hard, ceramics, stone, glass, rubber silicon, plastic, RFP, steel tampering for processing non-ferrous metals and non-metals.
Grindstone Length (mm)
10
Maximum Rotation Speed (min-1[r. p.m])
60000
Overall Length (mm)
45
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Shape Outer Diameter (phi mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Outer Diameter (phi mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 #140/170 1PC 1 C 20-2phi 06700635 15.99 SGD
In stock
C-TYPE (Tongariro) 3 #120/140 1PC 1 C 30-3phi 06700626 15.99 SGD
In stock
C-TYPE (sharp point) 5 #120/140 1PC 1 C 50-5phi 06700601 15.99 SGD
In stock
C-TYPE (sharp point) 4 #120/140 1PC 1 C 40-4phi 06700617 15.99 SGD
In stock
ADD TO CART

Related Products