Buy more than* S$200* and get FREE SHIPPING

Diamond Grinding Wheel, Shank

Maximum Rotation Speed (min-1[r. p.m])
60000
Overall Length (mm)
45
Grain Size
#140/170
Shape
T-TYPE (TAPERED)
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Grindstone Length (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grindstone Length (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 3.3 1PC 1 T 10 06700732 11.99 SGD
In stock
12 2 1PC 1 T 7 06700741 11.99 SGD
In stock
ADD TO CART

Related Products